Delta Faucet Memoirs® Large Single Lever Handle in White

DH79

Manufacturer Part #: H79WH

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with single handle bar/prep, bidet, kitchen and lavatory faucets
  • Add to select LHP models to complete the look
  • Complete handle kit
  • Sold Individually
  • LH trip lever
  • Bottom left supply
  • Elongated seat included
  • Slow close

SPECIFICATIONS

ADA Compliant
Yes
Collection
Memoirs®
Faucet Part Type
Handle
Handle Type
Lever
Number of Handles
Single Handle
Side Spray
No
Type
Faucet
Width
3-2/5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday