0 items

Delta Faucet Lahara® Metal Double Lever Handle Kit

DH238

Color Finish

Starting at $40.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • For use with bidet, lavatory and kitchen faucets

SPECIFICATIONS

ADA Compliant
No
Collection
Lahara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Handle Material
Metal
Handle Type
Lever
Length
3 in
Material
Zinc
Number of Handles
Two Handle
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday