Delta Faucet

Metal Handle Kit in Brilliance Stainless

Part #DRP46748SS  |  Manufacturer Part #RP46748SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • D-HANDLE & SET SCREW CHROME
  • Full pedestal 8" faucet stand
  • Note: Faucet not included.
  • Dimensions: 17×20.25×33.75 in. (43.2×51.4×85.7 cm)

Specifications

ADA Compliant: No

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.465