0 items

Delta Faucet Innovations® Metal Lever Handle Accent Set

DA22

Color Finish

Starting at $19.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal handle accent
  • Sold in pairs

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Innovations®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday