0 items

Delta Faucet Bancroft® Metal Lever Handle

DH22

Color Finish

Starting at $38.27
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal lever handle
  • Sold in pairs

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-409
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Bancroft®
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday