Metal Mounting Nut for 470-DST and 470-WE-DST
Metal Mounting Nut for 470-DST and 470-WE-DST
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1950-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 470-DST and 470-WE-DST
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Mounting Nut
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.12 lb