Metal Nut, Washer and Gasket for Waterfall® 172, 173, 174, 176 and 178 Series
Metal Nut, Washer and Gasket for Waterfall® 172, 173, 174, 176 and 178 Series
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 456-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Waterfall® 172, 173, 174, 176, 178 Series
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.13 lb