Metal Nut Pop Up Drain Assembly
Metal Nut Pop Up Drain Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement pivot nut
Documents
Specifications
- ADA Compliant:
- No
- Drain Component Type:
- Nut
- Material:
- Metal
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Ring:
- No
- Weight:
- 0.045 lb