Metal Spring Clip

Part #DRP12518  |  Item #451985  |  Manufacturer Part #RP12518

$ 4.80 EACH

Material:

Metal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Spring Clip
  • 50/50 pop-up assembly
  • 4" centerset
  • 3-Hole installation
  • 1/2" IPS shanks
  • Flow rate: 2.2 gpm @ 60 psi
  • Case qty 12

Specifications

ADA Compliant: No

Faucet Part Type: Clip

Material: Metal

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Weight: 0.5