0 items

Delta Faucet Metal Square Push Pop-Up (Less Overflow)

D72174

Color Finish

Starting at $54.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All metal construction push pop
  • Best paired with square featured lavs
  • For use with sinks without overflow
  • Tailpiece chrome plated for all finishes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
2-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday