Male Aerator in Polished Chrome

You last purchased this on
 
Delta Faucet

Modern Male Aerator in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Modern Male Aerator in Polished Chrome

  • Fast #
  • Part #DRP79323
  • Item #5074772
  • Manufacturer Part #RP79323
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
47/50 in
End Connection 1:
Male
End Connections:
Male
Faucet Part Type:
Aerator Kit
Flow Rate:
0.5 gpm
Height:
63/100 in
IAPMO Listed -:
No
Length:
1 in
Material:
Plastic
Maximum Height:
63/100 in
NSF Certified:
No
Pressure Compensating:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.05 lb