Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Delta Faucet

Modern™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D567LFMPUPP
  • Item #7378667
  • Manufacturer Part #567LF-MPU-PP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Modern™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes metal pop-up drain assembly
  • ADA compliant
  • Fits single hole installations
  • Lifetime limited warranty covers parts and finish defects
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
  • Rigid spout does not swivel
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Modern™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-19/100 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-22/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-3/8 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
3.682 lb