1 in. Rubber O-ring
1 in. Rubber O-ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use with: Monitor® 1300 and 1400 Series 1-handle bath valve
- Rubber
- Delta® o-ring
- Residential
- O-ring under sleeve- Monitor Series
- Import
- Black
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Monitor® 1300 and 1400 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.009 lb