Two Handle Pressure Balancing Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Monitor® 14 Series Two Handle Pressure Balancing Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Monitor® 14 Series Two Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT24867BL
  • Item #8112032
  • Manufacturer Part #T24867-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2-handle trim
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • 3-Setting diverter trim
  • Red/blue indicator markings
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° Maximum rotation
  • Recommended rough-in valve kit R22000 sold separately
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Monitor® 14 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Height:
7-63/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Product Type:
Valve Trim
Style:
Modern
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
3.85 lb