2.5 gpm Single Lever Handle Pressure Balance Shower Faucet in Polished Chrome
Monitor® 2.5 gpm Single Lever Handle Pressure Balance Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touch-Clean® showerhead with dual spray function for full- or massage spray patterns
- Monitor® Scald-guard® valve keeps water temperature within +/-3°F
- Solid brass construction ensures quality and reliability
- Classic, sensible styling that complements any home
- Hand inspected for performance, Classic faucets handle the toughest of tasks with ease
- Handle adjusts volume; dial on handle controls temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Monitor®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Material:
- Brass, Metal
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in