Soap or Lotion Dispenser Assembly in Spotshield Stainless
Montauk Soap or Lotion Dispenser Assembly in Spotshield Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12.5 oz
- Collection:
- Montauk
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 4-1/2 in
- Height:
- 2-22/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Height:
- 2-22/25 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 3-1/8 in
- Supply Lines Included:
- No
- UL Listed:
- No
- Weight:
- 0.638 lb