Delta Faucet Mounting Bracket Contemporary in Brilliance Stainless

DRP64240SS

Manufacturer Part #: RP64240SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Depth
22/25 in
Height
1-19/50 in
IAPMO Listed
No
Maximum Height
1-19/50 in
NSF Certified
No
Side Spray
No
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
0.086

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday