6-1/4 in. Nut, Washer and Gasket for Model 500-DST, 501-DST, 501M-DST, 502-DST and 520-DST Series

You last purchased this on
 
Delta Faucet

6-1/4 in. Nut, Washer and Gasket for Model 500-DST, 501-DST, 501M-DST, 502-DST and 520-DST Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

6-1/4 in. Nut, Washer and Gasket for Model 500-DST, 501-DST, 501M-DST, 502-DST and 520-DST Series

  • Fast #
  • Part #DRP53531
  • Item #3699032
  • Manufacturer Part #RP53531
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Model 500-DST, 501-DST, 501M-DST, 502-DST, 520-DST Series
CARB OTC LEED Compliant:
No
Faucet Part Type:
Nuts, Washers, Gaskets
Height:
1-3/20 in
IAPMO Listed -:
No
Length:
6-1/4 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.04 lb
Width:
2-3/4 in