Delta Faucet

Multi Function Body Spray in Brilliance Stainless

Part #DT18017SSXO  |  Manufacturer Part #T18017-SSXO

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Must order R18000-XO rough valve or separate MultiChoice rough valve and R1827-XO
  • H2Okinetic(TM) Technology jets rotate 30 degrees

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.5

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2-47/50 in

Faucet Connection Size: 1/2 in

Faucet Height: 3-1/2 in

Faucet Material: Brass

Flow Rate: 2.5 gpm

Handle Material: Brass

Height: 3-1/2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 3-1/2 in

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

Trim Only: Yes

Type: Faucet

WaterSense Labeled: No

Weight: 1.848

Width: 8-1/5 in