Delta Faucet

Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance Champagne Bronze

Part #D52664CZ  |  Manufacturer Part #52664-CZ

Color/Finish:
Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic® PowerDrench® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • H2Okinetic® PowerDrench® gives you the feeling of more water without using more water
  • Soft, rubber touch-clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic® PowerDrench®, full body spray, full spray with massage, massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower arm and flange sold separately
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 3-47/50 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Plastic

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Plastic

Height: 5-81/100 in

Length: 5-13/16 in

Material: Plastic

Material Type: ABS

Maximum Height: 5-81/100 in

NSF Certified: No

Shape: Square

Shower Arm Reach: 5-13/16 in

Showerhead Flow Rate: 1.75

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause]

Type: Faucet

WaterSense Labeled: Yes

Weight: 1.244

Width: 5-13/16 in