Multi Function Full Body, Full Spray with Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance® Champagne Bronze

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS H2OKINETIC 5-SETTING CONTEMPOARY ROUND RAINCAN SHOWER HEAD
Delta Faucet Multi Function Showerhead in Lumicoat Champagne Bronze
Manufacturer Part #52668-CZ-PR
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Full Body, Full Spray with Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS H2OKINETIC 5-SETTING CONTEMPOARY ROUND RAINCAN SHOWER HEAD
Delta Faucet Multi Function Showerhead in Lumicoat Champagne Bronze
Manufacturer Part #52668-CZ-PR
Delta Faucet

Universal Showering Multi Function Full Body, Full Spray with Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52668CZ
  • Item #7378298
  • Manufacturer Part #52668-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs in minutes
  • Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Delta shower heads backed by Delta's lifetime limited warranty
  • H2Okinetic® technology: 3X the coverage of a standard shower head
  • Wipe away shower head build up with Touch-Clean®spray holes
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Deck Plate Included:
No
Depth:
3-47/50 in
Diameter:
6 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
3-15/16 in
IAPMO Listed -:
No
Material Type:
ABS
NSF Certified:
No
Pause Control:
Yes
Pressure - High:
80
Product Type:
Faucet
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
Style:
Contemporary
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.256 lb