Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance Polished Nickel
This product has been replaced by
Manufacturer Part #52664-PN-PR
Multi Function Full Body, Full Spray w/ Massage, H2Okinetic®, Massage and Pause Showerhead in Brilliance Polished Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 324-
Pick Up: Not available
-
Shipping: Not available
Product Details
- H2Okinetic® PowerDrench® gives you the feeling of more water without using more water
- Soft, rubber touch-clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- H2Okinetic® PowerDrench® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Shower arm and flange sold separately
- Spray settings include: H2Okinetic® PowerDrench®, full body spray, full spray with massage, massaging spray, and Pause
- Installs in minutes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 3-47/50 in
- Diameter:
- 5-13/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 5-81/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 5-81/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Square
- Shower Arm Reach:
- 5-13/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
- WaterSense Labeled:
- Yes
- Weight:
- 1.244 lb