Multi Function Full Body, Full Spray with Massage, H2Okinetic®, Massage and Pause Showerhead in Polished Nickel
This product has been replaced by
Manufacturer Part #52669-PN-PR
Universal Showering Multi Function Full Body, Full Spray with Massage, H2Okinetic®, Massage and Pause Showerhead in Polished Nickel
Package Quantity Info:
EA: 1 CA: 3 PT: 324-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray, and pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Featuring Delta H2Okinetic® technology for 3X the coverage
- Backed by Delta faucet's lifetime limited warranty
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Diameter:
- 6 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material Type:
- ABS
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.256 lb