Multi Function Showerhead in Chrome
This product has been replaced by
Manufacturer Part #52669-PR
Universal Showering Multi Function Showerhead in Chrome
Package Quantity Info:
EA: 1 CA: 3 PT: 324-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray, and pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Featuring Delta H2Okinetic® technology for 3X the coverage
- Backed by Delta faucet's lifetime limited warranty
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 6 in
- EPA Compliant:
- Yes
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.561 lb