Multi Function H2Okinetic®, Full Body and Pause Showerhead in Brilliance® Stainless
Universal Showering Multi Function H2Okinetic®, Full Body and Pause Showerhead in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Installs in minutes
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Backed by Delta faucet's lifetime limited warranty
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Featuring Delta H2Okinetic® technology for 3X the coverage
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: H2Okinetic® spray, full body spray
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 3-11/25 in
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 3-7/16 in
- IAPMO Listed -:
- No
- Length:
- 7-5/8 in
- Material Type:
- ABS
- Maximum Height:
- 7-63/100 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, H2Okinetic®, Pause
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.6 lb
- Width:
- 7-5/8 in