Multi Function Showerhead in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Chrome

  • Fast #
  • Part #D52690
  • Item #4918843
  • Manufacturer Part #52690
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Backed by Delta faucet's lifetime limited warranty
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2Okinetic® spray, full body spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-11/25 in
EPA Compliant:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
3-7/16 in
IAPMO Listed -:
No
Length:
7-5/8 in
Maximum Height:
7-63/100 in
NSF Certified:
No
Pressure - High:
80
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Pause
Style:
Contemporary
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.983 lb
Width:
7-5/8 in