Delta Faucet Multi Function Hand Shower in Stainless

D51549

Manufacturer Part #: 51549-SS

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Depth
2-81/100 in
Diameter
3-11/16 in
Faucet Height
24-5/8 in
Faucet Material
Metal
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Material
Metal
Height
2 in
Hose Included
Yes
Hose Length
82 in
Maximum Height
24-63/100 in
NSF Certified
No
Pause Control
Yes
Showerhead Function
Multi
Side Spray
No
Spray Type
Drenching, Drenching Spray/Massage, Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Shampoo Rinsing With Massage, Soft Full
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
4.038

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday