Multi Function Hand Shower in Brilliance Stainless

Part #D55424SS  |  Item #4275021  |  Manufacturer Part #55424-SS

$ 236.64 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant
  • ADA compliant hand shower when installed per accessibility guidelines of the act
  • Three spray selection buttons for simple one-handed operation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 10-19/100 in

Faucet Material: Brass

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5 gpm

Height: 8-13/100 in

Hose Included: Yes

Hose Length: 82 in

Maximum Height: 8-13/100 in

Pause Control: Yes

Product Type: Faucet

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full Body, Full Spray w/ Massage, Fast Massage, Pause, Drenching, Drenching Spray/Massage, Soft Full, Shampoo Rinsing, Shampoo Rinsing With Massage]

Trim Only: No

WaterSense Labeled: No

Weight: 1.9