Multi Function Hand Shower in Stainless
Universal Showering Components Multi Function Hand Shower in Stainless
Frequently Purchased Together
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Gives you the feeling of more water without using more water
- Includes 60 - 82 in. (1524 - 2082 mm) stretchable metal hose
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering Components
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 9-1/2 in
- EPA Compliant:
- Yes
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 5-3/4 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Shape:
- Round In Square
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, H2Okinetic Technology®, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.75 lb