Multi Function Hand Shower in Chrome

You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D57014
  • Item #4086010
  • Manufacturer Part #57014
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes wall bar with adjustable slide for tall or short bathers
  • Dual check valves
  • 69 in. long hose for a long reach within the shower.
  • Backed by Delta Faucet's lifetime limited warranty
  • Includes 70 in. hose
  • Spray settings include: Full body spray, massaging spray, drenching spray
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
EPA Compliant:
Yes
Faucet Connection:
Male NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
Yes
Hose Length:
82 in
Length:
24 in
Pause Control:
No
Pressure - High:
80
Showerhead Function:
Multi
Spray Type:
Full, Massage, Soft
Style:
Transitional
UL Listed:
No
WaterSense Labeled:
No
Weight:
4.263 lb