Delta Faucet
Multi Function Hand Shower in Matte Black
Part #D58474BL25 | Item #7920283 | Manufacturer Part #58474-BL25
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 - 82 in. (1524 - 2082 mm) stretchable metal hose
Specifications
ADA Compliant: No
ASME Specifications: [ASME A112.18.1, ASME A112.18.3]
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: Yes
Color Finish: Matte Black
Color Finish Category: Blacks
Depth: 9-1/2 in
EPA Compliant: Yes
Flow Rate: 2.5 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 2.5 gpm
Height: 5-3/4 in
Hose Included: No
IAPMO Listed: No
Length: 5-3/4 in
Material: Plastic
Material Type: ABS
Maximum Height: 5-3/4 in
NSF Certified: No
Pause Control: Yes
Product Type: Faucet
Shape: Round In Square
Showerhead Function: Multi
Side Spray: No
Smart Home Enabled: No
Spray Type: [Full Body, Shampoo Rinsing Spray, Massaging Spray, H2Okinetic® PowerDrench™ Spray, Pause]
Trim Only: No
UL Listed: No
WaterSense Labeled: Yes
Weight: 3
Width: 5-3/4 in