Multi Function Hand Shower in Polished Brass
Multi Function Hand Shower in Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 69" long hose for a long reach within the shower.
- Includes wall bar with adjustable slide for tall or short bathers
- Five-setting hand shower
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
- Spray settings include: Full Body spray, Massaging spray, Drenching spray
- Dual check valves
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- EPA Compliant:
- Yes
- Faucet Connection:
- Male NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spray Type:
- Full Body, Massage, Soft Drench
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.64 lb