Multi Function Hand Shower in Polished Chrome

Part #D5847425  |  Item #7920277  |  Manufacturer Part #58474-25

$ 206.29 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Shampoo Rinsing spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 in. (1524 - 2082 mm) stretchable metal hose

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 9-1/2 in

EPA Compliant: Yes

Faucet Material: Plastic

Flow Rate: 2.5 gpm

GSA Approved: No

Hand Shower Flow Rate: 2.5 gpm

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Material Type: ABS

Maximum Height: 5-3/4 in

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: Yes

Product Type: Faucet

Shape: Round In Square

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full Body, Shampoo Rinsing, Massage, H2Okinetic® PowerDrench™ Spray, Pause]

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 5