Delta Faucet
Multi Function Hand Shower in Polished Chrome
Part #D5942418PK | Item #7561719 | Manufacturer Part #59424-18-PK
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- ADA compliant
- Hose sold separately
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 1-1/2 in
Diameter: 3-5/8 in
Flow Rate: 1.75 gpm
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.75 gpm
Handle Material: Plastic
Height: 9-3/4 in
Hose Included: No
Length: 9-3/4 in
Material: Plastic
Material Type: ABS
Maximum Height: 9-3/4 in
Maximum Pressure: 80 psi
NSF Certified: No
Pause Control: Yes
Showerhead Function: Multi
Side Spray: No
Smart Home Enabled: No
Spray Type: [Full Body, Full Spray w/ Massage, Fast Massage, Shampoo Rinsing, Pause, Soft Drench, Soft Full, Soft Drench w/ Massage, Shampoo Rinsing With Massage]
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes
Weight: 0.62