Multi Function Hand Shower in Venetian Bronze
Multi Function Hand Shower in Venetian Bronze
Frequently Purchased Together
Product Details
- 69 in. long hose for a long reach within the shower.
- Includes wall bar with adjustable slide for tall or short bathers
- Three-setting hand shower
- Full body spray, ideal for every shower need
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
- Spray settings include: Full body spray, massaging spray, drenching spray
- Dual check valves
- Backed by Delta Faucet's lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- EPA Compliant:
- Yes
- Faucet Connection:
- Male NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 24 in
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Soft
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.92 lb