Multi Function Hand Shower in Venetian Bronze

Part #D58474RB25  |  Item #7920278  |  Manufacturer Part #58474-RB25

$ 350.84 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1, ASME A112.18.3]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

EPA Compliant: Yes

Flow Rate: 2.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2.5 gpm

Height: 5-3/4 in

Hose Included: No

IAPMO Listed: No

Length: 5-3/4 in

Material: Plastic

Material Type: ABS

Maximum Height: 5-3/4 in

NSF Certified: No

Pause Control: Yes

Product Type: Faucet

Shape: Round In Square

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full Body, Shampoo Rinsing Spray, Massaging Spray, H2Okinetic® PowerDrench™ Spray, Pause]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 4.5

Width: 5-3/4 in