Multi Function Showerhead in Lumicoat Stainless

You last purchased this on
 
Delta Faucet

Multi Function Showerhead in Lumicoat Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Multi Function Showerhead in Lumicoat Stainless

  • Fast #
  • Part #D52669SSPR
  • Item #9878359
  • Manufacturer Part #52669-SS-PR
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lumicoat Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs in minutes
  • Spray settings include: H2Okinetic® spray, full body spray, full spray with massage, massaging spray, and pause
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Showerhead only
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • Backed by Delta faucet's lifetime limited warranty
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower arm and flange sold separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Stainless Steel
Color Finish Name:
Lumicoat Stainless
Depth:
4 in
Diameter:
6 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
4 in
IAPMO Listed -:
No
Maximum Height:
6 in
NSF Certified:
No
Pause Control:
Yes
Pressure - High:
80
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic®, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Style:
Traditional
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.256 lb