Delta Faucet MultiChoice® 1/2 in. PEX Thermostatic Valve

DR10000PFSPXWS

Manufacturer Part #: R10000-PFS-PXWS

Valve Size

1/2 in

$78.70

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Accepts single, dual, or dual thermostatic cartridge
  • Back-to-back capability
  • Cartridge ships with trim
  • Features blocked tub port & PEX shower riser
  • MultiChoice® Universal valve body only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
MultiChoice®
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Handle Material
Brass
Height
4 in
Length
4-7/8 in
Material
Brass
Type
DR10000PFSPXWS
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valve
Width
4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday