MultiChoice® 1/2 in. PEX Thermostatic Valve

Part #DR10000PFTMFWS  |  Item #7344106  |  Manufacturer Part #R10000-PFT-MFWS

$ 84.46 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • MultiChoice® Universal valve body rough-in kit only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability
  • Features integrated 90-degree tub drop & PEX shower riser

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CSA Certified: CSA B125.1

Collection: MultiChoice®

Depth: 2-3/4 in

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connection 4: PEX

End Connections: PEX

Height: 12 in

IAPMO Listed: No

Material: Forged Brass

NSF Certified: No

Scald Guard: Yes

Style: Traditional

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Weight: 1.929

Width: 5 in