Delta Faucet

Multichoice® 5 in. Thin Wall Installation Aid

Part #DRP47202  |  Manufacturer Part #RP47202

Length:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MultiChoice® universal thin mount installation aid

Specifications

ADA Compliant: No

Collection: Multichoice®

Faucet Part Type: Thin Wall Installation Aid

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Width: 5 in