Delta Faucet Multichoice® Universal Bracket for R10000 Rough Valve

DRP83888

Manufacturer Part #: RP83888

Material

Metal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Multichoice®
Depth
2 in
Faucet Part Type
Bracket
GSA Approved
No
Handle Material
Metal
Height
2 in
Maximum Height
3 in
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday