Delta Faucet

NeoStyle® 3-1/2 in. Metal Handle Kit in Polished Chrome

Part #DH75  |  Manufacturer Part #H75

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: NeoStyle®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Metal Lever

IAPMO Listed: No

Length: 3-1/2 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 1.01

Width: 4-1/5 in