4-1/4 in. Metal Handle Kit in Polished Chrome
NeoStyle® 4-1/4 in. Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- Complete handle kit
- Metal cross handle
- Sold Individually
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Cross
- Length:
- 4-1/4 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.9 lb
- Width:
- 3-1/2 in