Aerator for Lavatory Faucet in Brilliance Polished Brass
Aerator for Lavatory Faucet in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Neo Style lavatory faucets
- 2.2 gpm @ 60 psi
- Genuine Delta Repair Part
- Delta Smart Features
- Available in chrome, Aged Pewter, Brilliance Stainless or Venetian Bronze
- Lifetime faucet and finish warranty
- For technical assistance, contact 1.800.345.DELTA
- 55/64 In. - 27 female thread
- WaterSense Labeled Product
- Water-Efficient
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Sleeve
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.112 lb