Female Threaded Aerator in Chrome
Female Threaded Aerator in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Neo style lavatory faucets
- 2.2 gpm at 60 psi
- Genuine Delta® repair part
- Lifetime limited warranty covers parts and finish defects
- 55/64 in. - 27 female thread
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3/4 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Sleeve
- IAPMO Listed -:
- No
- Length:
- 1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thread Size:
- 27 mm
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.11 lb