Kitchen Faucet Lever Handle in Brilliance Polished Brass and Chrome
NeoStyle® Kitchen Faucet Lever Handle in Brilliance Polished Brass and Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- For use with bidet, lavatory and kitchen faucets
- Metal lever handles
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Brass
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed -:
- No
- Length:
- 7-1/10 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.8 lb
- Width:
- 3-7/10 in