Porcelain Handle Kit in Polished Chrome
This product has been replaced by
Manufacturer Part #H75
NeoStyle® Porcelain Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Arrow indicates temperature setting
- Chrome
- Complete handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Cross
- Material:
- Porcelain
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.931 lb
- Width:
- 3 in