Delta Faucet

NeoStyle® Metal Lever Handle Set in White with Polished Chrome

Part #DH25CW  |  Manufacturer Part #H25CW

Color/Finish:
Chrome/White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • Sold in pairs
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: NeoStyle®

Color Finish: Chrome/White

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Metal Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Type: Faucet

Weight: 1.116

Width: 2-7/10 in