Porcelain Small Cross Handle in Polished Brass

You last purchased this on
 
Delta Faucet

NeoStyle® Porcelain Small Cross Handle in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

NeoStyle® Porcelain Small Cross Handle in Polished Brass

  • Fast #
  • Part #DH27PB
  • Item #437070
  • Manufacturer Part #H27PB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in pairs
  • For use with bidet, lavatory and kitchen faucets
  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
NeoStyle®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle
Handle Type:
Cross
Material:
Porcelain
Number of Handles:
Two Handle
Width:
2-7/10 in