Single Metal Lever Handle Kit Polished Chrome;Brilliance Polished Brass
NeoStyle® Single Metal Lever Handle Kit Polished Chrome;Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Add to select LHP models to complete the look
- Complete handle kit
- For use with hand shower diverter valves
- Sold Individually
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Brass
- Faucet Part Type:
- Handle
- Handle Type:
- Metal Lever
- Length:
- 2/5 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.985 lb
- Width:
- 4-1/5 in